FACOM DRIFT PIN PUNCH 4MM 246.4


246 - Drift punches for spring pins

References
facom:246.4
rubix:1233047
ean:3148511587201
brand logo
brand logo
Technical specifications

Product details : FACOM DRIFT PIN PUNCH 4MM 246.4


246 - Drift punches for spring pins
-The rod shoulder of the pin punch allows to center the tool perfectly on the cotter pins.
-Presentation: octagonal body.
-Finish: zinc plated.

Strengths

Hardened to 53 to 58 HRc guaranteeing perfect absorption of the shockwave.

Technical specifications


Attributes
Logistic Weight62 g
Packaged dimensions (D x W x H)150x10x10 mm
Package weight62 g
Diameter10 mm
Length150 mm
Handlewithout
Weight60 g
Show UNSPSC/ECL@SS
£ 8.67 excl. VAT
/ Each
£ 10.40 incl. VAT
  • Usually arrives within 14 working days