Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK WAD PUNCH 12MM
ROEBUCK WAD PUNCH 12MM
Wad punches
References
roebuck:
4968963
rubix:
012455
ean:
3660338515514
Technical specifications
Diameter
12
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK WAD PUNCH 12MM
For cutting holes in flexible materials or producing discs from the material.
that has been cut.
Forged monobloc tools, machined and polished cutting head.
Technical specifications
Attributes
Diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.61
excl. VAT
/
Each
£
13.93
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
ECLIPSE PUNCH 1/16 INCH X 1.7MM 161AA
STAHLWILLE 70090002 109/2 14-PIN PUNCH 1.4MM TIP
GEDORE 4MM TAPER PUNCH 99-10-4
BAHCO 3734N-5-150 DRIFT PUNCH
FACOM DRIFT PUNCH 248.10
FACOM NAIL SET 247.6
BRITOOL EXPERT DRIFT PUNCH 4MM E418232
ROEBUCK BELT PUNCH 21MM
BAHCO 3646/6 FINE GROUNDED DRIFT PUNCH SET 6PCS
BAHCO 3735NS/4 CENTER PUNCH SET 4PC
ROEBUCK 427.25 LONG TAPER PIN PUNCH 250 X 12 X 6MM
ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 1.5MM
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 8MM 852030
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 4MM 852027
FACOM DRIFT PUNCH 251A.6