References
Wera:05008712001
Rubix:2527180
EAN:4013288003614

Product details : WERA 008712 350PH SCREWDRIVER PH1/200 K'FORM+
Realization: nicromatt, Lasertip tip Handle: Kraftform anti-rolling, multicomponents
Applications
Use: Phillips screw Blade: cylindrical
Technical specifications
Attributes
| Imprint | phillips (ph) |
|---|---|
| Imprint size | ph1 |
| Blade length | 200 mm |
| Length | 298 mm |
Show UNSPSC/ECL@SS
£ 7.28 excl. VAT
/ Each
£ 8.74 incl. VAT
- Delivery usually within ( 5 ) days