Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
ROEBUCK EXTENSION 1/2 INCH DRIVER BAR 250MM 10 865371
ROEBUCK EXTENSION 1/2 INCH DRIVER BAR 250MM 10 865371
1/2" extension
References
roebuck:
865371
rubix:
209A8514
ean:
3660338197208
Technical specifications
Square drive adapter
1/2
''
Length
250
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK EXTENSION 1/2 INCH DRIVER BAR 250MM 10 865371
Matte finish.
Strengths
• Enables work in deep spaces
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.26
excl. VAT
/
Each
£
12.31
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
STAHLWILLE 13010008 509W EXTENSION 1/2 INCH DRIVE 10 WOBBLE
GEDORE 1/4DR 148MM EXTENBAR 2090-6
FACOM BAR FOX BOX WREN 160A.2
ROEBUCK 1DRV EXTENSION 150MM 6 E1606
FACOM EXTENSION NS.210A
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 125MM 5
BAHCO 9555 1IN SQUARE DRIVE SLIDING T-HANDLE WITH MATTE FINISH 508MM
STAHLWILLE 11011005 405QR 1/4 QUICK RELEASE EXTENSION 14 INCH LONG
STAHLWILLE 13010002 509 EXTENSION 1/2 INCH DRIVE 5 LONG
BAHCO 8160-10 EXTENSION 1/2 250MM 10IN
STAHLWILLE 11011013 405QR 1/4 QUICK RELEASE EXTENSION 13 INCH LONG
KNIPEX 9845125 EXTENSION BARS 1/2 125MM
ROEBUCK EXTENSION 3/4 INCH DRIVE 8
ROEBUCK EXTENSION 3/4 INCH DRIVE 250MM 10
STAHLWILLE 12010003 427 EXTENSION 3/8 INCH DRIVE 10 LONG