GEODORE 2.1/2 X 1/2 SQ. DR. EXTENSION (1990-2.1/2) 6143510
Extension piece - 1990-2.1/2
See technical informationReferences
Gedore:1990-2.1/2
Rubix:80077145
Manufacturer :6143510
EAN:4010886614358

Product details : GEODORE 2.1/2 X 1/2 SQ. DR. EXTENSION (1990-2.1/2) 6143510
Extension 1/2" 63 mm Acc. to DIN 3123, ISO 3316 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 63 mm |
| Type | extension 1/2' (ball-locking) |
Show UNSPSC/ECL@SS
£ 11.90 excl. VAT
/ Each
£ 14.28 incl. VAT
- Delivery usually within ( 8 ) days
