DRAPER 31881 TCT SAW BLADE 255MM 80T TCG

Draper

See technical information

References

Draper:31881
Rubix:382A0869
Manufacturer :31881
EAN:5059482012907
brand logo

Technical specifications

Length255 mm
Materialsteel with tct teeth
Typecircular saw blade
See all Specifications

Product details : DRAPER 31881 TCT SAW BLADE 255MM 80T TCG


This triple chip grind Tungsten Carbide-Tipped (TCT) circular saw blade cuts a groove with slanting sides. This design combines a balanced cutting force, low tooth drag and free chip flow, eliminating chipping in brittle materials such as laminates and chipboards. The high-quality precision-ground carbide teeth make the blade robust. The anti-kickback design prevents the blade feeding too quickly. Designed for use on all woods, aluminium, non-ferrous metals, laminates and plastics. Compatible with most 255mm circular saws with a 30mm bore including Stock No. 90170 and 79899. EN847-1 Standard.

Technical specifications


Attributes
Length255 mm
Materialsteel with tct teeth
Typecircular saw blade
Packaging1 x tct triple chip grind circular saw blade, 255 x 30mm, 80t
Total length255 mm
Number of teeth80
£ 24.34 excl. VAT
/ Each
£ 29.21 incl. VAT
  • Delivery usually within ( 7 ) days