Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
MAKITA 792146-3 RECIPRO SAW BLADE NO.21 JR3000 PK5
MAKITA 792146-3 RECIPRO SAW BLADE NO.21 JR3000 PK5
Flexible cut metal reciprocating blades
References
makita:
792146-3
rubix:
251180
ean:
0088381100915
Technical specifications
Length
120
mm
Material
hss
Product details
Technical specifications
Product details : MAKITA 792146-3 RECIPRO SAW BLADE NO.21 JR3000 PK5
Application: Metal Cutting.
Features: HSS for Steel Plate 1.5mm - 3.0mm or Iron Pipe 50mm diameter or less
Strong HSS blade for quick cutting of Steel plate and iron pipe
Tooth Type/Set: B - Milled and wavy set teeth
Technical specifications
Attributes
Length
120
mm
Material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.10
excl. VAT
/
Each
£
30.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3906-300-24-100 HAND HACKSAW BLADE SANDFLEX
9IN 6TPI LENOX DEMOLITION CARBIDE TIPPED RECIPROCATING SAW BLADE 1/PK
BAHCO 3906-250-24-100 HAND HACK SANDFLEX
BOSCH 2608656022 SABRE SAW BLADES S1222VF PACK OF 5
BOSCH 230X30MMCIRCLRSAW 2608640805
BOSCH JIGSAW BLADES T101-BR PACK OF 5
MILWAUKEE 4932479088
BOSCH SABRE SAW BLADES S922AF PACK OF 5
LENOX 20568624R BLADES 150MM 24TPI PACK OF 5
BOSCH 2608640681 CIRCULAR SAW BLADE 300 x 3.2 x 30MM AC2015-01
BOSCH 2608661642 ACZ 85RT HM-RIFF SEGMENT TILE CUTTER BLADE 85MM
STARRETT BT96-5 TAPER RECIP BLADE 228X19X1.30MM 6 TPI PK 5
ROEBUCK SABRE SAW BLADE METAL & WOOD BI-METAL FA LENGTH 206MM PK2 8543
STARRETT BTR61014-5 KINGCUT RECIP BLADE 152X25X1.60MM 10-14 TPI PK 5
BOSCH RECIPRO BRICK BLADES S2243HM