References
Bahco:91-502-5P
Rubix:122A6096
EAN:7311518032746

Product details : BAHCO 91-502-5P JIGSAWBLADES T-SHANK
Standardized T-shank (also referred to as Euro shank)
Fits AEG, Atlas Copco, Bosch, DeWalt, Hitachi, Makita, Metabo, Milwaukee and similar machines
HSS: High speed steel is long lasting and will cut through most materials
BiM: Bi-metal combines the cutting performance of HSS with the flexibility of carbon steel, sawblades are shatterproof
Suitable for cutting through all types of material
5 blades packed on informative card
Fits AEG, Atlas Copco, Bosch, DeWalt, Hitachi, Makita, Metabo, Milwaukee and similar machines
HSS: High speed steel is long lasting and will cut through most materials
BiM: Bi-metal combines the cutting performance of HSS with the flexibility of carbon steel, sawblades are shatterproof
Suitable for cutting through all types of material
5 blades packed on informative card
Strengths
T-Shank Jigsaw Blades for Metal Cutting
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Length | 77 mm |
| Material | high speed steel |
| Type | jigsaw blade |
| Total length | 77 mm |
| No. of teeth per cm | 14.18 |
| Number of teeth | 109 |
Show UNSPSC/ECL@SS
£ 9.48 excl. VAT
/ Each
£ 11.38 incl. VAT
- Delivery usually within ( 14 ) days
