BOSCH 2608656022 SABRE SAW BLADES S1222VF PACK OF 5
Sabre saw blade S 1222 VF
See technical informationReferences
Bosch:2608656022
Rubix:7852400
EAN:3165140093583

Product details : BOSCH 2608656022 SABRE SAW BLADES S1222VF PACK OF 5
Wood with nails/metal [mm]: <250 Materials: BIM tooth configuration: variable teeth Pitch [mm]/ TPI: 1.8-2.6 / 10-14
Total length [mm]: 300Thickness [mm]: 9Sheaths, tubes, profiles [mm]: 3-10 Areas of use: Studded Wood / metal (<250 mm) sheaths, , aluminum profiles (3 - 10 mm), glass fiber reinforced plastics / epoxy (<250 mm, metal), flush cutting (flexible blade) Glass fiber reinforced plastics / epoxy [mm]: <250 ProgressiveModel: S 1222 VF
Total length [mm]: 300Thickness [mm]: 9Sheaths, tubes, profiles [mm]: 3-10 Areas of use: Studded Wood / metal (<250 mm) sheaths, , aluminum profiles (3 - 10 mm), glass fiber reinforced plastics / epoxy (<250 mm, metal), flush cutting (flexible blade) Glass fiber reinforced plastics / epoxy [mm]: <250 ProgressiveModel: S 1222 VF
Applications
Ferrous Metals | SheathsPlastics|Epoxy (epoxy resin)Plastics |Fibreglass reinforced plastics (GFRP)|Soft wood
Technical specifications
Attributes
| Logistic Weight | 195 g |
|---|---|
| Packaged dimensions (D x W x H) | 365x50x5 mm |
| Package weight | 195 g |
| Length | 300 mm |
| Material | bim |
| Type | saber saw blade |
Show UNSPSC/ECL@SS
£ 27.41 excl. VAT
/ Each
£ 32.89 incl. VAT
- Usually arrives within 14 working days
