STAHLWILLE 21X23MM DE RING 10DEGOFFSETR 41072123
23 series double ended ring spanners
See technical informationSee documentsReferences
Stahlwille:41072123
Rubix:2536166
EAN:4018754021819



Documents
Product details : STAHLWILLE 21X23MM DE RING 10DEGOFFSETR 41072123
DIN 897
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x33x340 mm |
|---|---|
| Logistic Weight | 281 g |
| Opening | 21x23 |
| Length | 328 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 28.97 excl. VAT
/ Each
£ 34.76 incl. VAT
- Usually arrives within 14 working days
