STAHLWILLE 01490024 1/4 INCH DRIVE X 3/8 AF CROW RING
440a series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:01490024
Rubix:4527116
EAN:4018754116805



Documents
Product details : STAHLWILLE 01490024 1/4 INCH DRIVE X 3/8 AF CROW RING
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x18x28 mm |
|---|---|
| Logistic Weight | 14 g |
| Opening | 3/8 |
| Length | 28.4 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 49.97 excl. VAT
/ Each
£ 59.96 incl. VAT
- Usually arrives within 14 working days
