References
Draper:31096
Rubix:80112173
Manufacturer :31096




Product details : DRAPER 31096 HOLE PUNCH & EYELET PLIERS
This handy tool can be used as a conventional hole punch (supplied with a quantity of 4mm eyelets) on soft materials, or to join soft materials together using the special punch and die head and eyelets and supplied with a number of eyelets.
Technical specifications
Attributes
| Length | 210 mm |
|---|---|
| Weight | 372 g |
| Cutting capacity | 5 mm |
| Type | hole punch & eyelet pliers |
Show UNSPSC/ECL@SS
£ 14.06 excl. VAT
/ Each
£ 16.87 incl. VAT
- Delivery usually within ( 7 ) days
