KNIPEX 7372180F TWIN FORCEHIGH PERFORMANCE DIAGONAL CUT 180MM
Cutting-Pliers
See technical informationReferences
Knipex:73 72 180 F
Rubix:388A3611
EAN:4003773077657

Product details : KNIPEX 7372180F TWIN FORCEHIGH PERFORMANCE DIAGONAL CUT 180MM
The superior High-Leverage Diagonal Cutter with patented double joint with opening spring to simplify reapplication and for repetitive cutting Ideal transmission of force due to double-hinged design. Reliably cuts all types of wire, including steel tape. For rough or very fine cutting. Low cutting impact: gentle on hands. The tension on muscles and tendons is relieved. For comfortable cutting, repetitive cutting or extremely hard cutting jobs. High degree of stability and zero-backlash due to precisely milled forged-in axles. Chrome vanadium heavy-duty steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x50x21 mm |
|---|---|
| Logistic Weight | 280 g |
| Length | 180 mm |
| Weight | 280 g |
| Cutting capacity | 5 mm |
| Type | twinforce |
Show UNSPSC/ECL@SS
£ 69.29 excl. VAT
/ Each
£ 83.15 incl. VAT
- Delivery usually within ( 14 ) days







