References
Draper Expert:68884
Rubix:80987454
Manufacturer :68884



Product details : DRAPER EXPERT 68884 COMBINATION PLIER HD 180MM
Drop forged from chrome vanadium steel, hardened and tempered with additionally induction hardened cutting edges. Lacquered finish for corrosion protection with heavy duty, soft grip handles with slip guards.
Technical specifications
Attributes
| Nose shape | universal |
|---|---|
| Length | 180 mm |
| Weight | 298 g |
| Cutting capacity | 3.4 mm |
| Type | heavy-duty combination pliers with soft-grip handles |
Show UNSPSC/ECL@SS
£ 21.42 excl. VAT
/ Each
£ 25.70 incl. VAT
- Delivery usually within ( 7 ) days
