DRAPER 94630 VDE 180MM DIA.SIDE CUTTER

Draper

See technical information

References

Draper:94630
Rubix:382A8884
Manufacturer :94630
EAN:5059482030642
brand logo

Technical specifications

Nose shapediagonal
Length180 mm
See all Specifications

Product details : DRAPER 94630 VDE 180MM DIA.SIDE CUTTER


XP1000®, manufactured from premium steel forged in Germany. Induction-hardened jaws provide ultimate effortless clean cutting and long-term performance. The precision-machined pivot pins allow smooth one-handed operation with minimum play for ease of use. Two part bi-material ergonomic soft grip handle allows maximum grip and user comfort, and horns prevent slipping onto live conductors. Tested to 10,000V, these pliers are suitable for working on live circuits of 1,000V AC and 1,500V DC. Maximum cutting capacity: 2.0mm.

Technical specifications


Attributes
Nose shapediagonal
Length180 mm
Cutting capacity2 mm
Typevde diagonal side cutter
£ 27.92 excl. VAT
/ Each
£ 33.50 incl. VAT
  • Delivery usually within ( 7 ) days