KNIPEX 953934001 SPARE PIVOT CUTTER SET FOR 9532340 SR


Pivot cutter

References
knipex:95 39 340 01
rubix:388A4024
ean:4003773081340
brand logo
brand logo
Technical specifications
Length190 mm
Weight290 g
See all Specifications

Product details : KNIPEX 953934001 SPARE PIVOT CUTTER SET FOR 9532340 SR


Cuts through aluminium conductor cable with steel core up to a diameter of 32 mm in one or two-handed operation. Cutters with precision cut and induction hardened cutting edge. Two-stage ratchet drive for easy cutting. Special high grade tool steel, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x90x6 mm
Logistic Weight290 g
Length190 mm
Weight290 g
TypeCutter Repair Kit
Show UNSPSC/ECL@SS
£ 170.15 excl. VAT
/ Each
£ 204.18 incl. VAT
  • Usually arrives within 14 working days