FACOM 192.20CPESLS DIAGONAL CUTTER 200MM - SAFETY LOCK SYSTEM
192.CPESLS - Diagonal cutting pliers - SLS
See technical informationReferences
Facom:192.20CPESLS
Rubix:2588763
EAN:3662424028335



Product details : FACOM 192.20CPESLS DIAGONAL CUTTER 200MM - SAFETY LOCK SYSTEM
192.CPESLS - Diagonal cutting pliers - SLS
- Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls.
- The "rotating" cable solution, chosen and tested by FACOM, preserves the usability of the tool.
- Cutters designed to cut all kinds of threads: piano wire, soft threads, modern materials (max 200 kg/mm²).
- Minimal cutting force thanks to the large lever arm and offset shaft.
- Long life thanks to the Chrome Molybdenum Vanadium Steel (high hardness of the cutter: 61/63 HRc).
- Ergonomic sleeves made of material that is highly resistant to chemicals.
- Removable return spring
- Presentation: chromed.
- Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls.
- The "rotating" cable solution, chosen and tested by FACOM, preserves the usability of the tool.
- Cutters designed to cut all kinds of threads: piano wire, soft threads, modern materials (max 200 kg/mm²).
- Minimal cutting force thanks to the large lever arm and offset shaft.
- Long life thanks to the Chrome Molybdenum Vanadium Steel (high hardness of the cutter: 61/63 HRc).
- Ergonomic sleeves made of material that is highly resistant to chemicals.
- Removable return spring
- Presentation: chromed.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 215x80x30 mm |
|---|---|
| Package weight | 354 g |
| Nose shape | diagonal |
| Length | 200 mm |
| Weight | 345 g |
| Length of noses | 22 mm |
| Cutting capacity | 28 mm |
Show UNSPSC/ECL@SS
£ 76.00 excl. VAT
/ Each
£ 91.20 incl. VAT
- Delivery usually within ( 14 ) days
