References
Draper Expert:35241
Rubix:382A1545
Manufacturer :35241
EAN:5059482012969
Product details : DRAPER EXPERT 35241 TCT SAW BLADE 250X30MM 60T
This laser cut Titanium Carbide-Tipped (TCT) circular saw blade has a PTFE coating, which improves the ease of the cut, reduces heat in the blade and prevents rusting and resin build-up. The micrograin titanium carbide teeth provide thin cuts and little waste. The heat expansion slots are laser cut and this provides the blade with enough room to expand when it heats up. Anti-friction vents tap vibrations ensuring the blade runs more true without any unbalance. These vents also limit the amount of noise from the blade, which is great for use in a quieter working environment. The anti-kickback design prevents the blade feeding too quickly. Designed for use on hardwood, softwood, MDF, chipboard and plywood. Compatible with most 250mm circular saws with a 30mm bore. EN847-1 Standard.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 50.16 excl. VAT
/ Each
£ 60.19 incl. VAT
- Delivery usually within ( 7 ) days