Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608656018 RECIPRO BLADE S1122AF PACK OF 5
BOSCH 2608656018 RECIPRO BLADE S1122AF PACK OF 5
Sabre saw blade S 1122 AF
References
bosch:
2608656018
rubix:
1243569
ean:
3165140093545
Technical specifications
Length
225
mm
Material
BIM
Type
Saber saw blade
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608656018 RECIPRO BLADE S1122AF PACK OF 5
Materials: BIM tooth configuration: corrugated, milled Pitch [mm]/ TPI: 1 / 24 Sheaths, thickness [mm]: 0.7-3 Profiled, tubes: closed [mm]: <175 Profiled, tubes: open [mm]: <175 Areas of use: thin sheaths (0.7 - 3 mm), tubes/thin profiles (Ø <175 mm), fine cut, no effort, flexible flush cut Model: S 1122 AF
Applications
Ferrous Metals|Sheaths
Technical specifications
Attributes
Logistic Weight
148
g
Packaged dimensions (D x W x H)
290
x
51
x
10
mm
Package weight
148
g
Length
225
mm
Material
BIM
Type
Saber saw blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.40
excl. VAT
/
Each
£
26.88
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
EVOLUTION RAGEBLADE185DIAMOND RAGE DIAMOND 185MM BLADE
DEWALT DT1948-QZ CIRC SAW BLADE 165X20MM 16T (DC)
STANLEY 0-15-106 FATMAX COPING SAW 6-3/4 INCH THROAT
BOSCH 2608640800 Speedline 190 X 30 X 12
LENOX T20116-218HE T2 HACKSAW BLADE 12 X 1/2 X 18TPI
BOSCH 2608640627 OPTLINE WOOD CIRCULAR SAW BLADE 230MM X 24 TEETH
BAHCO 3906-300-24-2P HAND HACK SANDFLEX PK2
BOSCH 2608661642 ACZ 85RT HM-RIFF SEGMENT TILE CUTTER BLADE 85MM
FACOM 668A.12 HACKSAW BLADE BIMETAL 12T/CM SHIPPED BY 10 PCS
S936BEF BOSCH SABRE SAW BLADES 150MM PK5
BOSCH 2608631670 T101A JIGSAW BLADES PK3
DRAPER JIGSAW BLADES T127D PK5
STARRETT BTR6610-5 KINGCUT RECIP BLADE 152X25X1.60MM 6-10 TPI PK 5
BOSCH JIGSAW BLADES T144D 2608630040 PACK OF 5
BOSCH 2.608.640.437 CIRCULAR SAW BLADE OP WO B 254X30-80 3165140314466