References
Bosch:2608644022
Rubix:80990752
EAN:3165140795883
Product details : BOSCH 2608644022 SAW BLADE 165MM X 1.5 X20 24T
Technical specifications
Attributes
| Logistic Weight | 232 g |
|---|---|
| Packaged dimensions (D x W x H) | 291x258x19 mm |
| Package weight | 445 g |
| Number of teeth | 24 |
Show UNSPSC/ECL@SS
£ 52.85 excl. VAT
/ Each
£ 63.42 incl. VAT
- Usually arrives within 14 working days

