Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH JIGSAW BLADE PK3 T141HM 39979 MPT141HM
BOSCH JIGSAW BLADE PK3 T141HM 39979 MPT141HM
Jigsaw blade T 141 HM
References
bosch:
2608633175
rubix:
4535736
manufacturer :
2 608 633 175
ean:
3165140109758
Technical specifications
Length
100
mm
Material
Carbide
See all Specifications
Product details
Technical specifications
Product details : BOSCH JIGSAW BLADE PK3 T141HM 39979 MPT141HM
Materials: Teeth carbide configuration: set
Total length [mm]: 100Pas [mm]: 4.3 Areas of use: Fibreglass reinforced plastics (5 - 20 mm), plasterboard, fibrocement panels (5 - 50 mm) Plasterboard: 5-50 Fibrocement [mm]: 5-50 Models: T 141 HM reinforced glass plastics fibres / epoxy [mm]: 5-20
Strengths
Plastics|epoxy (epoxy resin)Plastics|Reinforced Plastics glass fibres (PRFV)Pierre|plates of plasterConcrete|Panels of fibrocement
Applications
Plastics|epoxy (epoxy resin)Plastics|Reinforced Plastics glass fibres (PRFV)Pierre|plates of plasterConcrete|Panels of fibrocement
Technical specifications
Attributes
Logistic Weight
24
g
Packaged dimensions (D x W x H)
170
x
56
x
1
mm
Package weight
24
g
Length
100
mm
Material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.80
excl. VAT
/
Each
£
50.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEWALT RECIP SAW BLADE METAL DT2361-QZ PACK OF 5
BAHCO ERGO BAHEX22XT9 HANDSAW SYSTEM 22 MEDIUM BLADE
MILWAUKEE 48005706 SAWZALL HEAVY DUTY BI WRECKER BLADE PACK OF 5
STANLEY COPING SAW SPARE BLADES 0-15-061 PACK OF 4
LENOX 210969108GR RECIPROCATING SAW BLADE T21096-9108G PACK OF 5
BOSCH 2608640513 CIRCULAR SAW BLADE MULTI MATERIAL 230MM X 64 TEETH
BOSCH RECIPRO WOOD CUTTING BLADES S617K PACK OF 5
BOSCH JIGSAW BLADES T227D PACK OF 5
BAHCO 3802-400-32-1.60-10 POWER HACK BAHCO HSS
BOSCH SAWBLADE 216 X 30 X 80T TCT ALUMINIUM 2608640447
STARRETT BR121014-5 KINGCUT RECIP BLADE 300X19X1.30MM 10-14 TPI PK 5
ROEBUCK JIGSAW BLADE METAL HSS CF LENGTH 106MM PACK 5 854361
BAHCO 91-148-5P JIGSAWBLADES T-SHANK
DEWALT DT1948-QZ CIRC SAW BLADE 165X20MM 16T (DC)
BOSCH SABRE SAW BLADES S1122EF PACK OF 5