Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BAHCO 301 COPING SAW WITH WOODEN HANDLE 14 TPI 165MM
BAHCO 301 COPING SAW WITH WOODEN HANDLE 14 TPI 165MM
Saw Blade
References
bahco:
301
rubix:
117A3285
ean:
7311518001384
Technical specifications
Length
300
mm
Material
Steel;Wood (Handle)
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 301 COPING SAW WITH WOODEN HANDLE 14 TPI 165MM
Applications
Cutting
Technical specifications
Attributes
Logistic Weight
275
g
Length
300
mm
Material
Steel;Wood (Handle)
Packaging
1 Piece Pack
Weight
260
g
Total length
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.82
excl. VAT
/
Each
£
16.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 3906-300-24-10P HAND HACK SANDFLEX PK10
BOSCH 2 608 636 707 JIGSAW BLADE T321BF (PK5)
BOSCH 2608653099 PROGRESSOR FOR WOOD+METAL S956XHM
BOSCH 2608631670 T101A JIGSAW BLADES PK3
EVOLUTION FURYBLADE185MULTI FURY MULTIPURPOSE 185MM 16T BLADE
ROEBUCK HACKSAW BLADE BI METAL 24 TPI 300MM
FEIN 63502169230 CARBIDE BLADE PK 5
BOSCH 2608643060 305MM DIA CIRCULAR SAW BLADE EXPERT FOR STEEL
MILWAUKEE SAW BLADES 48005711
BAHCO 8501-28SW CIRCULAR SAW BLADE 250MM
BOSCH 2608900368 BOSCH EXPERT S 1155 CHC RECIPROCATING SAW BLADE
STARRETT BR91014-2 KINGCUT RECIP BLADE 228X19X1.30MM 10-14 TPI PK 2
BAHCO 3906-300-24-5P HAND HACK SANDFLEX
ECLIPSE BLADE PLS 30 BI METAL 12 X 1/2 X 18TPI AA3045E
BAHCO 91-612-5P JIGSAWBLADES T-SHANK