DEWALT DT2301L-QZ 152mm 2X Recip Blade 10TPI Gen purp 5pk
Reciprocating Saw Blade
See technical informationSee documentsReferences
Dewalt:DT2301L-QZ
Rubix:122A5001
EAN:5035048088630
Documents
Product details : DEWALT DT2301L-QZ 152mm 2X Recip Blade 10TPI Gen purp 5pk
With a tall, high-speed steel strip that helps to reduce breakage and maximizes tooth life, EXTREME® 2X Long Life Metal Cutting Reciprocating Saw Blades can withstand extreme jobsite conditions. An aggressive shank angle helps to increase tooth contact, and a patented design delivers fast cut rates in common metal cutting applications.
Extreme 2X Bi-Metal Demolition Reciprocating Saw Blade - 152mm - 1mm
Strengths
•Optimized tooth geometry for fast effective cutting with increased cobalt content for longer cutting life
ToughCoat heat resistant coating prevents heat build up to maximise blade life
Bi-Metal construction; combining an HCS body with HSS teeth
ToughCoat heat resistant coating prevents heat build up to maximise blade life
Bi-Metal construction; combining an HCS body with HSS teeth
Technical specifications
Attributes
| Length | 152 mm |
|---|---|
| Material | steel |
| Type | saber saw blade |
Show UNSPSC/ECL@SS
£ 18.19 excl. VAT
/ Each
£ 21.83 incl. VAT
- In stock: Next day delivery

