References
Bahco:747-32
Rubix:401A5059
Manufacturer :747-32
EAN:7314150362714



Product details : BAHCO 747-32 3/8 OPEN END-32
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 32 mm |
|---|---|
| Length | 58 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 56.08 excl. VAT
/ Each
£ 67.30 incl. VAT
- Delivery usually within ( 14 ) days
