References
Draper:38266
Rubix:390A4338
Manufacturer :38266


Technical specifications
| Length | 300 mm |
|---|---|
| Material | bimetal: high-speed steel (hss) cutting edge welded to carbon steel back |
| Type | hacksaw blade |
Product details : DRAPER EXPERT 38266 BI-METAL HACKSAW BLADES 300MM 32TPI PK OF 10
Saw edge, manufactured from high speed steel strip, electron beam welded to high quality carbon steel backing. ten blades per card.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material | bimetal: high-speed steel (hss) cutting edge welded to carbon steel back |
| Type | hacksaw blade |
| Packaging | card/pack of 10 blades |
| Total length | 300 mm |
| No. of teeth per cm | 12.6 |
Show UNSPSC/ECL@SS
£ 18.30 excl. VAT
/ Each
£ 21.96 incl. VAT
- Delivery usually within ( 7 ) days