KLINGSPOR 670435 RS953AQ RECIP BLADE 150X19X127MM 6TPI PK5
RS 953 AQ Special Bi-metal reciprocating saw blade milled and set
See technical informationReferences
Klingspor:670435
Rubix:416A4212
EAN:4014855939909

Product details : KLINGSPOR 670435 RS953AQ RECIP BLADE 150X19X127MM 6TPI PK5
RS 953 AQ reciprocating saw blade, 150 x 19 x 1.27 mm overall length 130 mm, bi-metal, milled, set, 6 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Material | bi-metal |
| Type | saber saw blade |
| Packaging | pack of 5 pieces |
| Total length | 150 mm |
| No. of teeth per cm | 2.36 |
Show UNSPSC/ECL@SS
£ 23.22 excl. VAT
/ Each
£ 27.86 incl. VAT
- Usually arrives within 14 working days