ROEBUCK WELDER'S CHIPPING HAMMER 733689
Welder's chipping hammer
See technical informationSee documentsReferences
Roebuck:733689
Rubix:209A7795
EAN:3660338017858

Documents
Product details : ROEBUCK WELDER'S CHIPPING HAMMER 733689
Ash profiled handle. Metal wedge fitting. Standard: ISO 15601
Technical specifications
Attributes
| Type | welding hammer |
|---|---|
| Section | 80 mm |
| Length | 280 mm |
| Weight | 400 g |
| Head length | 177 mm |
Show UNSPSC/ECL@SS
£ 11.57 excl. VAT
/ Each
£ 13.88 incl. VAT
- In stock: Next day delivery
