BAHCO 3625Y-40 PLASTIC HAMMER
Polyplex Plastic Hammers with Wooden Handle
See technical informationSee documentsReferences
Bahco:3625Y-40
Rubix:80151719
EAN:7314151074111

Documents
Product details : BAHCO 3625Y-40 PLASTIC HAMMER
For heavy work in assembly, for demolition work, for sheet metal, etc. Yellow plastic caps made of polyurethane (Desmopan, registered trademark of Bayer AG). Centre section made of malleable cast iron. Wooden handle. Extremely wear-resistant, high breaking and pulling limit. No fragmentation on sharp edges. Harder finish compared with similar nylon hammers. Resistant to virtually all oils, greases and solvents 3625YL = plastic replacement caps, per pair.
Strengths
Comfortable to use with wooden handle|Extremely wear-resistant with high break and tear resistance|Resistant to virtually all mineral oils, greases and solvents, 3625YL spare polls, pair
Technical specifications
Attributes
| Logistic Weight | 590 g |
|---|---|
| Type | mallet |
| Length | 340 mm |
| Weight | 372 g |
| Diameter | 40 mm |
| Handle | yes |
| Head length | 109 mm |
| Material | plastic (face);wood (handle) |
Show UNSPSC/ECL@SS
£ 60.61 excl. VAT
/ Each
£ 72.73 incl. VAT
- Delivery usually within ( 14 ) days
