STAHLWILLE 10800 SHORTROUND FLATFACED AND POINTED PECKING HAMMER
Packing Hammer
See technical informationSee documentsReferences
Stahlwille:70130007
Rubix:210A9077
EAN:4018754041152



Documents
Product details : STAHLWILLE 10800 SHORTROUND FLATFACED AND POINTED PECKING HAMMER
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x136x307 mm |
|---|---|
| Logistic Weight | 360 g |
| Type | locksmith's hammer |
| Length | 300 mm |
| Weight | 357 g |
| Head length | 135 mm |
Show UNSPSC/ECL@SS
£ 57.31 excl. VAT
/ Each
£ 68.77 incl. VAT
- Usually arrives within 14 working days
