References
Facom:416
Rubix:395A8073
EAN:3148511755006

Product details : FACOM 416 ELECTRONIC PLIER
B [mm]: 16.0C [mm]: 16.0E [mm]: 16.0L [mm]: 120L1 [mm]: 8[g]: 95
Strengths
• 405: Axial cut • 416 - 435: Almost flat cut surface, narrow basin • 425: Flat cut surface, long jaws of 13 mm • Design: matt ribbed, red coated, opening spring.
Technical specifications
Attributes
| Logistic Weight | 71 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x20 mm |
| Package weight | 71 g |
| Nose shape | diagonal |
| Length | 110 mm |
| Weight | 60 g |
| Length of noses | 10.5 mm |
| Cutting capacity | 1 mm |
Show UNSPSC/ECL@SS
£ 34.20 excl. VAT
/ Each
£ 41.04 incl. VAT
- Delivery usually within ( 14 ) days
