BAHCO 21HDG-200IP ERGO SIDE CUTTER HD
Ergo Side Cutter Hd 21Hdg
See technical informationSee documentsReferences
Bahco:21HDG-200IP
Rubix:118A9833
EAN:7314150231416

Documents
Product details : BAHCO 21HDG-200IP ERGO SIDE CUTTER HD
Heavy duty side cutting pliers developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 270 g |
|---|---|
| Length | 200 mm |
| Weight | 270 g |
| Length of noses | 22.4 mm |
| Type | cutting pliers |
Show UNSPSC/ECL@SS
£ 41.20 excl. VAT
/ Each
£ 49.44 incl. VAT
- Delivery usually within ( 14 ) days
