LINDSTROM RX 8131 DIAGONAL CUTTER


RX series

References
lindström:RX 8131
rubix:1313023
ean:7314150103010
brand logo
brand logo
Technical specifications
Length133.5 mm
Weight68 g
See all Specifications

Product details : LINDSTROM RX 8131 DIAGONAL CUTTER


Ergonomically designed range of pliers and cutters with handles that fit comfortably in the hand, thus allowing repetitive use without causing discomfort. Unique return spring can be adjusted to suit customer's own requirements and reduces the effort required as the force is concentrated on the cutting action.

Technical specifications


Attributes
Logistic Weight70 g
Length133.5 mm
Weight68 g
Length of noses8.5 mm
Show UNSPSC/ECL@SS
£ 76.27 excl. VAT
/ Each
£ 91.52 incl. VAT
  • Usually arrives within 14 working days