STANLEY 0-65-096 FATMAX SCREWDRIVER PARALLEL 6.5 X 150
Fatmax parallel screwdrivers
See technical informationReferences
Stanley:0-65-096
Rubix:1358924
EAN:3253560650964

Product details : STANLEY 0-65-096 FATMAX SCREWDRIVER PARALLEL 6.5 X 150
Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x40x331 mm |
|---|---|
| Imprint | flat |
| Imprint size | 6.5 |
| Blade length | 150 mm |
| Length | 150 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.52 excl. VAT
/ Each
£ 11.42 incl. VAT
- Delivery usually within ( 7 ) days