ROEBUCK SLOT-HEAD SCREWDRIVER - 6.5 X 150MM 826462
Slot screwdriver
See technical informationSee documentsReferences
Roebuck:826462
Rubix:209A7978
EAN:3660338046599

Documents
Product details : ROEBUCK SLOT-HEAD SCREWDRIVER - 6.5 X 150MM 826462
ISO 2380
Chrome-plated blades, brillant hardened steel tip for a perfect adhesion to the screw.
Ergonomic handle with flats.
Bi-material made of elastomer for comfort and polyamide for strength.
Curved body with well-designed grip for high tightening torques.
Strengths
Ideal for high torques
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 6.5 |
| Blade length | 150 mm |
| Length | 150 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.68 excl. VAT
/ Each
£ 6.82 incl. VAT
- In stock: Next day delivery
