References
Draper:54265
Rubix:80017008
Manufacturer :54265


Technical specifications
| Cutting capacity | 5 mm |
|---|---|
| Length | 350 mm |
| Material | hardened and tempered jaws (hrc58-62); plastic grips on handles; centre cut jaw pattern |
Product details : DRAPER 54265 BOLT CUTTER 350MM TUBULAR HANDLE
Suitable for cutting high tensile material up to 40HRC. Jaws hardened and tempered to HRC58 - 62 to give long life and good cutting capability. Centre cut jaw pattern. Plastic grips on handles. Spare jaws available.
Technical specifications
Attributes
| Cutting capacity | 5 mm |
|---|---|
| Length | 350 mm |
| Material | hardened and tempered jaws (hrc58-62); plastic grips on handles; centre cut jaw pattern |
| Weight | 924 g |
| Handle | tubular handle with plastic grips |
Show UNSPSC/ECL@SS
£ 17.58 excl. VAT
/ Each
£ 21.10 incl. VAT
- Delivery usually within ( 7 ) days