KNIPEX 7172760 BOLT CUTTERS 760MM

Bolt Cutter

See technical information

References

Knipex:71 72 760
Rubix:2523724
EAN:4003773066774
brand logo

Technical specifications

Cutting capacity11 mm
Length760 mm
See all Specifications

Product details : KNIPEX 7172760 BOLT CUTTERS 760MM


71 72 760 Bolt Cutter
Cutting capacity up to 48 HRC hardness. Robust cutting edges are additionally induction-hardened, cutting edge hardness approx. 62 HRC. Forged-in stopper with comfortable shock- absorber. Good access due to very flat construction of head and joint area. Ergonomically angled handles to minimise effort. Sturdy non-slip two-colour multi-component handle sleeves. Precise adjustment (12 positions) by eccentric bolt. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Bolted cutter head, replaceable.
  • HRC 19: Ø 11 mm
  • HRC 40: Ø 9 mm
  • HRC 48: Ø 8 mm
  • Cutting edge length mm: 36.5 mm
  • Head thickness: 42 mm
  • Cutting capacity up to 48 HRC hardness. Robust cutting edges are additionally induction hardened, cutting-edge hardness approx. 62 HRC. Forged-in stopper with comfortable shock- absorber. Good access due to very flat construction of head and joint area. Ergonomically angled handles to minimise effort. Sturdy non-slip two-colour dual component handle sleeves. Precise adjustment (12 positions) by eccentric bolt. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Bolted cutter head, replaceable. Joint: special tool steel, forged. Handles: steel tube, powder-coated. Blade: chrome vanadium heavy-duty steel, forged, multi stage oil-hardened.

    Technical specifications


    Attributes
    Cutting capacity11 mm
    Length760 mm
    Weight4250 g
    £ 160.01 excl. VAT
    / Each
    £ 192.01 incl. VAT
    • Delivery usually within ( 14 ) days