FACOM 990.B0 AXIAL CUT BOLT CROPPERS 450M
Axial Cut Bolt Cropper
See technical informationSee documentsReferences
Facom:990.B0
Rubix:395A5310
EAN:3148517494336

Documents
Product details : FACOM 990.B0 AXIAL CUT BOLT CROPPERS 450M
Strengths
•Harder blades for a more durable cut
Eccentric screw adjustment of play between blades
Hand grip with guard for greater comfort
Forged arms = less cutting flexion
Eccentric screw adjustment of play between blades
Hand grip with guard for greater comfort
Forged arms = less cutting flexion
Technical specifications
Attributes
| Logistic Weight | 1589 g |
|---|---|
| Packaged dimensions (D x W x H) | 495x145x35 mm |
| Package weight | 1614 g |
| Cutting capacity | 7 mm |
| Length | 450 mm |
| Material | forged steel |
| Weight | 1589 g |
| Handle | ergonomic grip (with guard) |
Show UNSPSC/ECL@SS
£ 58.12 excl. VAT
/ Each
£ 69.74 incl. VAT
- Delivery usually within ( 14 ) days
