References
Draper:57341
Rubix:382A4460
Manufacturer :57341
EAN:5010559573417

Product details : DRAPER 57341 DRAPER 1200W PLUNGE SAW & RAIL
Max cutting depth 55mm at 90 and 42mm at 45, 0 - 45 bevel cutting base, 2 x 700mm guide rails with anti - slip grips. Dust extraction fitting, Electronic brake, Spindle lock, Supplied with 24T blade and 2m cable with BS plug.
Technical specifications
Attributes
| Length | 1400 mm |
|---|---|
| Teeth | 24 mm |
| Blade diameter | 165 mm |
| Cutting capacity | 55 mm |
Show UNSPSC/ECL@SS
£ 175.00 excl. VAT
/ Each
£ 210.00 incl. VAT
- Delivery usually within ( 7 ) days
