BAHCO BE-8252 SCREWDRIVER ERGO 1.2X6.5X150
Ergo Slotted Screwdriver
See technical informationSee documentsReferences
Bahco:BE-8252
Rubix:2518289
EAN:7314153010810

Documents
Product details : BAHCO BE-8252 SCREWDRIVER ERGO 1.2X6.5X150
Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for slotted screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 2380/DIN 5264.
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Imprint | flat |
| Imprint size | 1,2 mm |
| Blade length | 150 mm |
| Length | 272 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.91 excl. VAT
/ Each
£ 15.49 incl. VAT
- Delivery usually within ( 14 ) days
