References
Superseded Ref:4968901
Roebuck:5103005
Rubix:2525749
EAN:3660338342127

Documents
Product details : ROEBUCK FLAT COLD CHISEL 300MM X 26 MM
Chrome-vanadium hardened steel.
Hardness between 54 and 58 HRC (can be re-sharpened).
Hardened head to reduce the risk of splinters.
Polished edge, body painted with quality paint.
Suitable for working on metal and stone.
Hardness between 54 and 58 HRC (can be re-sharpened).
Hardened head to reduce the risk of splinters.
Polished edge, body painted with quality paint.
Suitable for working on metal and stone.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Width | 26 mm |
| Weight | 605 g |
Show UNSPSC/ECL@SS
£ 27.69 excl. VAT
/ Each
£ 33.23 incl. VAT
- In stock: Next day delivery
