References
Stanley:4-18-290
Rubix:45020305
EAN:3253564182904

Product details : STANLEY COLD HAND CHISEL 4-18-290
Strengths
•STANLEY® Flat Tip Cold Chisels feature One-piece steel construction forged for strength and are hardened, quenched and tempered for long life and durability
To cut / smooth iron, cast iron, steel, brass, bronze, copper, aluminium, nuts and rivets
Surfaces treated and powder coated - for better visibility and additional protection
To cut / smooth iron, cast iron, steel, brass, bronze, copper, aluminium, nuts and rivets
Surfaces treated and powder coated - for better visibility and additional protection
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 26x44,5x263,5 mm |
|---|---|
| Package weight | 450 g |
| Length | 200 mm |
| Width | 22 mm |
| Type | chisel |
Show UNSPSC/ECL@SS
£ 7.93 excl. VAT
/ Each
£ 9.52 incl. VAT
- Delivery usually within ( 7 ) days