FACOM ELETRONIC TORQUE WRENCH E.306A30R


E.306A – Wrenches with electronic torque reading , with ratchet

References
facom:E.306A30R
rubix:80127557
ean:3148518349536
brand logo
brand logo
Technical specifications
Tightening torque, minimum1.5 N.m
Tightening torque, maximum30 N.m
Square drive adapter1/4 ''
See all Specifications

Product details : FACOM ELETRONIC TORQUE WRENCH E.306A30R


E.306A – Wrenches with electronic torque reading , with ratchet
- Accuracy : ± 2% between 20% and 100% of the capacity of the wrench.
- Measuring mode: peak or follower.
- Measuring unit Nm, lbf.ft, lbf.in and kg.cm.
- Attachments: 9 x 12 and 14 x 18 mm.
- Numbered wrenches supplied with ISO 6789 calibration certificate.
- Presetting possible of 9 torque and/or angle values.
- Memory 250 values with PC USB link.
- Supplied in plastic case with foam interior.
L [mm]: 415
capacity [Nm]: 6.7 - 135.0
Square ["]: 1/2
Ratchets: S.372V
Dimensions [mm]: 575 x 73 x 115
[kg]: 1.709.

Strengths

Programmable key for screwing sequences. Preset of 9 torque and/or angle values possible. Memory - 250 values USB PC link.

Technical specifications


Attributes
Logistic Weight1882 g
Packaged dimensions (D x W x H)575x115x73 mm
Package weight1773 g
Tightening torque, minimum1.5 N.m
Tightening torque, maximum30 N.m
Square drive adapter1/4 ''
Length390 mm
Weight1.604 kg
Fixation9x12 - 14x18 mm
StandardISO 6789
Show UNSPSC/ECL@SS
£ 616.03 excl. VAT
/ Each
£ 739.24 incl. VAT
  • Usually arrives within 14 working days