References
Bahco:TAWM9135
Rubix:401A6134
Manufacturer :TAWM9135
EAN:7314150340828
Product details : BAHCO TAWM9135 DIG.TORQANGMEM 9X12 7-135NM
Torque units in N·m, kg.cm, dN·m, ft.lb, lb.in and angle units in degrees
Torque range covers from 7 to 800 N·m and from 5.1 to 590 ft.lb
It can be used CW and ACW at temperatures between 5 ºC and 42 ºC
Memory capacity of 1,500 readings and up to 50 presets
Plug and play USB data download to Excel format
Torque, angle, torque and angle, torque then angle, preset and job modes
Counter
Data and set value retention during battery exchange
Programmable automatic shut-off time
Programmable Recalibration warning
More advanced configurations and settings available in the user manual
Accurate to ±2% CW and 3% ACW between 20% and 100% of max torque
Visual (dual LEDs + backlit LCD display), audio and vibration signal
With 9x12, 14x18 and 24x32 female rectangular interchangeable head receivers
All in a metal body and bezel for higher strength and duration
Metal handle with reverse threaded end cap to enclose AA alkaline batteries (included)
Supplied in sturdy blow mould case
Supplied with a factory declaration of conformity traceable to International Standards and CE marking
Made in USA
Torque range covers from 7 to 800 N·m and from 5.1 to 590 ft.lb
It can be used CW and ACW at temperatures between 5 ºC and 42 ºC
Memory capacity of 1,500 readings and up to 50 presets
Plug and play USB data download to Excel format
Torque, angle, torque and angle, torque then angle, preset and job modes
Counter
Data and set value retention during battery exchange
Programmable automatic shut-off time
Programmable Recalibration warning
More advanced configurations and settings available in the user manual
Accurate to ±2% CW and 3% ACW between 20% and 100% of max torque
Visual (dual LEDs + backlit LCD display), audio and vibration signal
With 9x12, 14x18 and 24x32 female rectangular interchangeable head receivers
All in a metal body and bezel for higher strength and duration
Metal handle with reverse threaded end cap to enclose AA alkaline batteries (included)
Supplied in sturdy blow mould case
Supplied with a factory declaration of conformity traceable to International Standards and CE marking
Made in USA
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 1,185.15 excl. VAT
/ Each
£ 1,422.18 incl. VAT
- Delivery usually within ( 14 ) days



