torque wrench with trip
Tightening torque, minimum | 4 N.m |
---|---|
Tightening torque, maximum | 40 N.m |
Square drive adapter | 9x12 '' |
Logistics dimensions (L x W x H) | 28x22x201 mm |
---|---|
Logistic Weight | 522 g |
Tightening torque, minimum | 4 N.m |
Tightening torque, maximum | 40 N.m |
Square drive adapter | 9x12 '' |
Length | 201 mm |
Weight | 0.522 kg |
Fixation | 9 x 12 mm |
Usually arrives within 14 working days