75 - Pipe wrenches, forged ends, hex x metric hex
Opening | 12 |
---|---|
Length | 144 mm |
Logistic Weight | 148 g |
---|---|
Packaged dimensions (D x W x H) | 148x40x17 mm |
Package weight | 148 g |
Opening | 12 |
Length | 144 mm |
Weight | 155 g |
Finishing | Satin/Chrome |
Number of sides | 6 |
Type | Pipe wrench |
Usually arrives within 14 working days