References
Draper:74320
Rubix:382A6682
Manufacturer :74320
EAN:5010559743209

Product details : DRAPER 74320 DEADBLOW HAMMER 2LB/32OZ/900G
Dead blow hammers ideal when the need for knocking off wheels that have seized to hubs arises. Designed to Minimize damage to the struck surface whilst also delivering Minimal elastic rebound helping avoid accidental damage to surrounding areas. Fitted with a fibreglass shaft and soft grip handle for added user comfort.
Technical specifications
Attributes
| Type | special hammer |
|---|---|
| Weight | 900 g |
| Handle | soft grip handle |
| Material | rubber head; fibreglass shaft |
Show UNSPSC/ECL@SS
£ 19.41 excl. VAT
/ Each
£ 23.29 incl. VAT
- Delivery usually within ( 7 ) days
