• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
DRAPER 76729 BANDSWBLAD3/8X1712MM

DRAPER 76729 BANDSWBLAD3/8X1712MM

Draper

See technical information
References
Draper:76729
Rubix:154A9659
Manufacturer :76729
brand logo
brand logo

Product details : DRAPER 76729 BANDSWBLAD3/8X1712MM


Bandsaw blades for hard and soft woods and plastics.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 16.07 excl. VAT
/ Each
£ 19.28 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

ECLIPSE PIERCING SAW BLADE PS52 M1DRAPER 39007 14TPIX150 JUN.H/SAW BLADE WOODBOSCH 2608640602 OPTLINE WOOD CIRCULAR SAW BLADE 165MM X 24 TEETHKLINGSPOR 670338 RS993MA RECIP BLADE 225X254X9MM 205MM 10-14TPI PK5KLINGSPOR 670476 RS603WF RECIP BLADE 300X19X12MM CUT 280MM 6TPI PK5BSOCH 2608636496 STAINLESS STEEL JIGSAW BLADES T118GFS PK 5DRAPER 42615 RECIP SAW BLADE 5PCS - S1617KBOSCH 2608640450 CIRCULAR SAW BLADE MULTI MATERIAL 254MM X 80 TEETHBOSCH OPTILINE WOOD CIRC SAW BL 190X30X24T MP2608640615DRAPER 21676 TCT SAW BLADE 210MM 60T WOODBAHCO 3940-228-10-ST-10P RECIP BIM 228MM 10TPI ST 10PBOSCH JIGSAW BLADES T127D 2608631017 PACK OF 5BAHCO 91-611-5P JIGSAWBLADES T-SHANK 5-PACKDRAPER EXPERT 34208 TCT SAW BLADE 210MM 48TBAHCO 91-433-5P JIGSAWBLADES T-SHANK 5-PACK
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap