Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH JIGSAW BLADES T127D 2608631017 PACK OF 5
BOSCH JIGSAW BLADES T127D 2608631017 PACK OF 5
Jigsaw blade T 127 D
References
bosch:
2608631017
rubix:
055279
ean:
3165140007313
Technical specifications
Length
100
mm
Material
HSS
Type
Jigsaw blade
See all Specifications
Product details
Technical specifications
Product details : BOSCH JIGSAW BLADES T127D 2608631017 PACK OF 5
Teeth configuration: set, milled
Strengths
Powerful: greatly facilitates work. Blade with progressive teeth and end attachment: particularly precise cutting and fast.
Applications
Ferrous Metals | SheathsPlastics|Epoxy (epoxy resin)Plastics |Glass Fibre reinforced plastics (GFRP)
Technical specifications
Attributes
Logistic Weight
35
g
Packaged dimensions (D x W x H)
167
x
80
x
2
mm
Package weight
35
g
Length
100
mm
Material
HSS
Type
Jigsaw blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.80
excl. VAT
/
Each
£
12.96
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STARRETT BTR81014-5 KINGCUT RECIP BLADE 203X25X1.60MM 10-14 TPI PK 5
EVOLUTION RAGEBLADE355DIAMOND RAGE DIAMOND 355MM BLADE
BOSCH 2608640801 190MM BLADE 30MM
ECLIPSE BLADE PLS 30 ALL HARD 12 X 1/2 X 14TPI AE3044W
GEDORE 407 A SAW BLADE BIMETAL
STARRETT BT66-5 TAPER RECIP BLADE 152X19X1.30MM 6 TPI PK 5
STARRETT VB66-5 PLASTER RECIP BLADE 152X19X0.90MM 6V TPI PK 5
DEWALT DT1948-QZ CIRC SAW BLADE 165X20MM 16T (DC)
LENOX T2 HACKSAW BLADE 12 X 1/2 X 24TPI 20145V224HE PACK OF 10
ROEBUCK JUNIOR HACKSAW BLADES WOOD 6 X 14TPI PACK OF 10
BAHCO 8501-17F CIRCULAR SAW BLADE 210MM
STARRETT BT6610-5 TAPER RECIP BLADE 152X19X1.30MM 61- TPI PK 5
BAHCO 396-HP-BLADE SPARE BLADE
MAKITA 792147-1 RECIPRO SAW BLADE NO.22 JR3000 PK5
ECLIPSE BLADE LOW ALLOY FLEX 12 X 1/2 X 0.025 X 18TPI AM45W