Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BSOCH 2608636496 STAINLESS STEEL JIGSAW BLADES T118GFS PK 5
BSOCH 2608636496 STAINLESS STEEL JIGSAW BLADES T118GFS PK 5
Jigsaw blade T 118 GFS
References
bosch:
2608636496
rubix:
80240993
ean:
3165140451840
Technical specifications
Length
83
mm
Material
bim
See all Specifications
Product details
Technical specifications
Product details : BSOCH 2608636496 STAINLESS STEEL JIGSAW BLADES T118GFS PK 5
Materials: BIM Tooth configuration: corrugated, milled
Total length [mm]: 83Stainless steel plates [mm]: 0.5-1.5 Pitch [mm]: 0.8 Stainless steel perforated plates [mm]: 0.5-1.5 Applications: Stainless steel cutting (inox) Model: T 118 GFS
Technical specifications
Attributes
Logistic Weight
31
g
Packaged dimensions (D x W x H)
170
x
81
x
3
mm
Package weight
30
g
Length
83
mm
Material
bim
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.27
excl. VAT
/
Each
£
13.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH ACZ BIM SEGMENTAL WOOD+METAL SAW BLADE 85MM 2608661636
BOSCH 2608640795 184MM BLADE 16MM
BOSCH SAWBLADE 216 X 30 X 24T TCT 2608640431
BOSCH 2608640434 OPTLINE WOOD CIRCULAR SAW BLADE 254MM X 24 TEETH
BOSCH X-PRO LINE JIGSAW BLADES MP2607010630 10 PIECE SET
DEWALT JIGSAW BLADE DT2150-QZ PACK OF 3
MILWAUKEE 4932345825 JIG SAW BLADE JIGBL 5PC SET P5M
DEWALT DT2301L-QZ 152mm 2X Recip Blade 10TPI Gen purp 5pk
BOSCH JIGSAW BLADES T118A PACK OF 5
BAHCO 3905-300-24-100 HSS HAND HACK SANDCUT
SA34/B24 94.5MM HSS AIR SAW BLADE 24TPI - PACK OF 5
LENOX 618R BALDES 20566618R PACK OF 5
BOSCH S1130CF SAW BLADE PK-5 2608657528
MILWAUKEE 49220220 HACKZALL BLADE SET (10 PC)
LENOX 21510118R RECIP BLADE 305X19X0.9MM 18TPI PK5