Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608640450 CIRCULAR SAW BLADE MULTI MATERIAL 254MM X 80 TEETH
BOSCH 2608640450 CIRCULAR SAW BLADE MULTI MATERIAL 254MM X 80 TEETH
Saws' blades Bosch
References
bosch:
2608640450
rubix:
1243523
manufacturer :
2 608 640 450
ean:
3165140317481
Product details
Technical specifications
Product details : BOSCH 2608640450 CIRCULAR SAW BLADE MULTI MATERIAL 254MM X 80 TEETH
Technical specifications
Attributes
Logistic Weight
1095
g
Packaged dimensions (D x W x H)
310
x
303
x
10
mm
Package weight
1095
g
Diameter
254
mm
Number of teeth
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.60
excl. VAT
/
Each
£
75.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
"GEDORE 403 A-405 A TUBULAR STEEL HACKSAW blade 12"""
DEWALT 5PCE JIGSAW BLADE SET DT2085-QZ
BOSCH CONSTRUCT CIRCULAR SAW WOOD BLADE 190MM DIA 30MM BORE 12T
ROEBUCK 854359 JIGSAW BLADES ALUMINIUM HSS LENGTH 74MM PACK 5
ROEBUCK JIGSAW BLADES STAINLESS STEEL BI-METAL LENGTH 57MM PACK 3 8543
LENOX 2014220 CARBIDE TIPPED LAZER 152X25X1.3MM RECIPROCATING BLADE
BOSCH 2608640434 OPTLINE WOOD CIRCULAR SAW BLADE 254MM X 24 TEETH
STARRETT BR81014-5 KINGCUT RECIP BLADE 203X19X1.30MM 10-14 TPI PK 5
EVOLUTION FURYBLADE185MULTI FURY MULTIPURPOSE 185MM 16T BLADE
BAHCO 8501-28 CIRCULAR SAW BLADE 250MM
DRAPER 11237 JNR HACKSAW BLADE-10
BOSCH 2608651781 RECIPRO BLADES FOR METAL S918B PACK OF 5
BOSCH SAWBLADE 305X30 X 96T TCT ALUMINIUM MP2608640453
BOSCH 2607010903 30 PCE SAW BLADE SET
DEWALT DT2220QZ BI-METAL JIGSAW BLADES XPC T101D PK5